Zoro Homepage

Caulk Gun, 20 oz, 380V DC, 380V DC, Yellow

  • Mfr # WL9906000

  • Zoro # G022438925


product price: $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL9906000
Zoro #
G022438925
UPC #
764509010068
Country of Origin
China

Description

Caulk Gun, Thrust Ratio 18:1, For Container Size 20 oz, Barrel Materials Plastic, Frame Style Full Barrel, Grip Style Standard, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Yellow, For Container Type Sausage Pack, Includes Cap, Ladder Hook, Plastic Nozzles, Puncture Tool, Spout Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.