Dripless Caulk Gun, 10 oz Container Size, Plastic, 18:01, Revolving Half Barrel Frame, Yellow/Black
Mfr # WL9903000
Zoro # G1757944
product price:Â $27.95
/eaKey Features
For Container Type
Cartridge
Type
Industrial
For Use With
10-oz Cartridges
Material
Plastic
Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WL9903000
Zoro #
G1757944
UPC #
764509010037
Country of Origin
China
Dimensions
For Container Size
10 oz
Size
10 oz
For Container Size+1
10 oz
Details
Item
Dripless Caulk Gun
For Container Type
Cartridge
Type
Industrial
For Use With
10-oz Cartridges
Material
Plastic
Color
Yellow/Black
Frame Style
Revolving Half Barrel
Thrust Ratio
18:01
Construction
Composite Plastic Body, Dripless Feature
Includes
Ladder Hook, Spout Cutter, Puncture Tool
Series
ETS3000
Plunger Type
Ratchet Rod
For Container Type+1
Cartridge
Product Type
Drip-Free
Thrust Ratio+1
18:1
Grip Style
Standard
Barrel Materials
Plastic
Description
Dripless Caulk Gun, Thrust Ratio 18:1, For Container Size 10 oz, Barrel Materials Plastic, Frame Style Revolving Half Barrel, Grip Style Standard, Material Plastic, Plunger Type Ratchet Rod, Product Type Dripless Caulk Gun, Color Black/Yellow, For Container Type Cartridge, Includes Ladder Hook, Spout Cutter, Puncture Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.