Shop DRIV-LOK
Create Account
25 PK
- Mfr # SLTP3752750CP
- Zoro # G116370674
product price:Â
$
106.99
/pk of 25, $4.28/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTP3752750CP
- Zoro #
- G116370674
- UPC #
- -
- Country of Origin
- China
Description
Features Series - Sltp Asme b18.8.2 Slots allow for compression Rohs compliant Material - 420 stainless steel Color / finish - Passivated Overall length - 2.75 in. Nominal diameter - 3/8 in. Diameter - .39 in. Rockwell hardness rating - Rc43-52 Double shear strength - 16300 lbs. Callout size - 3/8 x 2-3/4 in. Pack - 10 piece Item weight - .52 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.