25 PK
- Mfr # SLTP5003000BT
- Zoro # G616370655
product price:Â
$
101.99
/pk of 25, $4.08/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTP5003000BT
- Zoro #
- G616370655
- UPC #
- -
- Country of Origin
- China
Description
Features Series - Sltp Asme b18.8.2 Slots allow for compression Rohs compliant Material - Carbon steel Color / finish - Zinc plated Overall length - 3 in. Nominal diameter - 1/2 in . Diameter - .519 in. Rockwell hardness rating - Rc43-52 Double shear strength - 27100 lbs. Usable length - 3 in. Callout size - 1/2 x 3 in. Pack - 10 piece Item weight - .97 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.