This item is Discontinued.

Driv-Lok Groove Pin, 1/16" x 1/4", Type A Zinc GP-0062-0250-A

This item is Discontinued.

Driv-Lok

Groove Pin, 1/16" x 1/4", Type A Zinc (Discontinued)

Mfr # GP-0062-0250-A
Zoro # G9102567
Country of Origin United States
Category Grooved Pins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP-0062-0250-A
Zoro #
G9102567
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/16 in
Overall Length
1/4 in

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2
Item
Groove Pin,1/16" x 1/4",Type A Zinc

Description

Groove Pin,1/16 In. x 1/4 In.,Type A Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.