Zoro Homepage

Groove Pin, 1/4" x 2", Type A Zinc

  • Mfr # GP-0250-2000-A

  • Zoro # G9103468


product price: $0.88
/ea
Sold in multiples of 30 for $26.40

Key Features

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-0250-2000-A
Zoro #
G9103468
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/4 in
Overall Length
2 in

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2
Item
Groove Pin,1/4" x 2",Type A Zinc

Description

Groove Pin,1/4 In. x 2 In.,Type A Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.