
Groove Pin 1/8 x 1-1/2 Type U ZC
Mfr # GP-0125-1500-U
Zoro # G800004441
product price: $0.42
/eaSold in multiples of 61 for $25.62
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type U
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-0125-1500-U
Zoro #
G800004441
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1/8 in
Overall Length
1 1/2 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type U
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2
Description
Groove Pins-Carbon Steel. Groove Pin 1/8 x 1-1/2 Type U ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.