Zoro Homepage

Groove Pin, 1/8" x 1", Type C Zinc

  • Mfr # GP-0125-1000-C

  • Zoro # G9102871


product price: $0.37
/ea
Sold in multiples of 65 for $24.05

Key Features

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type C
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-0125-1000-C
Zoro #
G9102871
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/8 in
Overall Length
1 in

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type C
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2
Item
Groove Pin,1/8" x 1",Type C Zinc

Description

Groove Pin,1/8 In. x 1 In.,Type C Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.