
Groove Pin 3/16 x 5/8 Type A Alloy
Mfr # GPA-0187-0625-A
Zoro # G300005511
product price: $0.85
/ea
Sold in multiples of 31 for $26.35
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Alloy Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPA-0187-0625-A
Zoro #
G300005511
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/16 in
Overall Length
5/8 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Alloy Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Description
Groove Pins-Alloy. Groove Pin 3/16 x 5/8 Type A Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.