Groove Pin, 3/16" x 5/8", Type A Zinc
Mfr # GP-0187-0625-A
Zoro # G9103136
product price: $0.52
/eaSold in multiples of 45 for $23.40
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-0187-0625-A
Zoro #
G9103136
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/16 in
Overall Length
5/8 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2
Item
Groove Pin,3/16" x 5/8",Type A Zinc
Description
Groove Pin,3/16 In. x 5/8 In.,Type A Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.