Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Pin, 3/32" x 3/8", Type G Zinc

  • Mfr # GP-0093-0375-G

  • Zoro # G9102661


product price: $0.50
/ea
Sold in multiples of 70 for $35.00

Key Features

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-0093-0375-G
Zoro #
G9102661
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/32 in
Overall Length
.3750" (3/8)
Large End Dia.
.0938" (3/32)

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Clear
Standards
ASME B18.8.2
Item
Groove Pin,3/32" x 3/8",Type G Zinc
Double Shear Strength (Lbs.)
890 lbs

Description

Groove Pin,3/32 In. x 3/8 In.,Type G Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.