
Groove Pin 5/16 x 1-1/4 Type E Alloy
Mfr # GPA-0312-1250-E
Zoro # G200003839
product price: $1.15
/eaSold in multiples of 23 for $26.45
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Alloy Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPA-0312-1250-E
Zoro #
G200003839
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
5/16 in
Overall Length
1 1/4 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Alloy Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Description
Groove Pins-Alloy. Groove Pin 5/16 x 1-1/4 Type E Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.