Groove Pin, 5/16" x 2-1/2", Type A Alloy
Mfr # GPA-0312-2500-A
Zoro # G9104177
product price: $1.35
/eaSold in multiples of 15 for $20.25
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Alloy Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPA-0312-2500-A
Zoro #
G9104177
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
5/16 in
Overall Length
2 1/2 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Alloy Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Item
Groove Pin,5/16" x 2-1/2",Type A Alloy
Description
Groove Pin,5/16 In. x 2-1/2 In.,Type A Alloy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.