This item is Discontinued.

Driv-Lok Groove Pin 5/16 x 2 Type U ZC GP-0312-2000-U

This item is Discontinued.

Driv-Lok

Groove Pin 5/16 x 2 Type U ZC (Discontinued)

Mfr # GP-0312-2000-U
Zoro # G100004776
Country of Origin United States
Category Grooved Pins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP-0312-2000-U
Zoro #
G100004776
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
5/16 in
Overall Length
2 in

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type U
Basic Material
Low Carbon Steel
Fastener Finish
Clear Zinc Plated
Standards
ASME B18.8.2

Description

Groove Pins-Carbon Steel. Groove Pin 5/16 x 2 Type U ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.