
Groove Pin Type A 300 Series
Mfr # GPS-0375-1250-A
Zoro # G200006052
product price: $2.25
/eaSold in multiples of 13 for $29.25
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Stainless Steel
Material Grade
300 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPS-0375-1250-A
Zoro #
G200006052
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
3/8 in
Overall Length
1 1/4 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Standards
ASME B18.8.2
Description
Groove Pins-Stainless. Groove Pin 3/8 x 1-1/4 Type A SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.