Groove Pin Type E 300 Series
Mfr # GPS-0125-0875-E
Zoro # G9104326
product price: $0.57
/eaSold in multiples of 45 for $25.65
Key Features
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Stainless Steel
Material Grade
300 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPS-0125-0875-E
Zoro #
G9104326
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1/8 in
Overall Length
7/8 in
Details
Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Standards
ASME B18.8.2
Item
Groove Pin,1/8" x 7/8",SS,Type E
Type
Type E
Description
Groove Pin,1/8 In. x 7/8 In.,SS,Type E
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.