Zoro Homepage

Groove Pin Type H 300 Series

  • Mfr # GPS-0093-0375-H

  • Zoro # G9104518


product price: $0.51
/ea
Sold in multiples of 60 for $30.60

Key Features

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type H
Basic Material
Stainless Steel
Material Grade
300 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS-0093-0375-H
Zoro #
G9104518
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/32 in
Overall Length
3/8 in

Details

Pin Item
Groove Pin
System of Measurement
Inch
Grooved Pin Type
Type H
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain
Standards
ASME B18.8.2
Item
Groove Pin,3/32" x 3/8",SS,Type H

Description

Groove Pin,3/32 In. x 3/8 In.,SS,Type H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.