Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Driv-Lok Grooved Pin 1215 25 PK GE1560750G2ZN

Grooved Pin 1215 25 PK (Discontinued)

  • Mfr # GE1560750G2ZN
  • Zoro # G0535762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE1560750G2ZN
Zoro #
G0535762
UPC #
848790013707
Country of Origin
United States

Dimensions

Pin Dia.
5/32 in
Overall Length
3/4 in
Large End Dia. Tolerance
+/-0.0015 in
Small End Dia. Tolerance
+/-0.002 in
Small End Dia.
0.1562 in
Large End Dia.
0.166 in
Length Tolerance
+/-0.010 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Material
Low Carbon Steel
Double Shear Strength (Lbs.)
2300
Item
Grooved Pin
Rockwell Hardness
B85
Type
Type E
Finish
Zinc

Description

Grooved Pin, System of Measurement Inch, Material Low Carbon Steel, Finish Zinc, Rockwell Hardness B85, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.