Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grooved Pin Type E 1215 25 PK

  • Mfr # GE3121000G2ZN

  • Zoro # G2857967


product price: $15.39
/pk 25, $0.62/ea

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Low Carbon Steel
Material Grade
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE3121000G2ZN
Zoro #
G2857967
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
5/16 in
Overall Length
1 in
Large End Dia.
0.329 in
Small End Dia. Tolerance
+/-0.004 in
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
+/-0.0025 in
Small End Dia.
0.3125 in
Pin Diameter
5/16 in
Small End Diameter
0.313 in
Shank Length Tolerance
+/-0.01 in
Large End Diameter Tolerance
+/-0.003 in
Small End Diameter Tolerance
+/-0.004 in
Large End Diameter
0.329 in
Shank Length
1 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Finish
Zinc Plated
Double Shear Strength (Lbs.)
7,660 lb
Material
Steel
Item
Grooved Pin,5/16 in dia,1 in L,PK25
Type
Type E
Rockwell Hardness
B85
Material Grade/Class
Grade 1215
Pin Type
Type E
Product Type
Grooved Pin
Manufacturer Location
Made in USA*
Double Shear Strength
7,660 lb

Description

Grooved Pin,5/16 in dia,1 in L,PK25, System of Measurement Inch, Pin Diameter 5/16 in, Large End Diameter 0.329 in, Small End Diameter 0.313 in, Shank Length 1 in, Pin Type Type E, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.004 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, REACH Compliant, RoHS Compliant, Product Type Grooved Pin, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.