Zoro Homepage

Grooved Pin Type G 1215 10 PK

  • Mfr # GG2501500G2ZN

  • Zoro # G1440241


product price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.98

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2501500G2ZN
Zoro #
G1440241
UPC #
848790013998
Country of Origin
United States

Dimensions

Pin Dia.
1/4 in
Overall Length
1 1/2 in
Large End Dia.
0.262 in
Small End Dia. Tolerance
+/-0.003 in
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
+/-0.0025 in
Small End Dia.
0.25 in
Small End Diameter Tolerance
+/-0.003 in
Small End Diameter
0.25 in
Shank Length Tolerance
+/-0.01 in
Shank Length
1 1/2 in
Large End Diameter Tolerance
+/-0.003 in
Large End Diameter
0.263 in
Pin Diameter
1/4 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Standards
ASME B18.8.2, DIN 1469
Type
Type G
Rockwell Hardness
B85
Material
Steel
Double Shear Strength (Lbs.)
5,880 lb
Item
Grooved Pin,1/4 in dia,1.5 in L,PK10
Finish
Zinc Plated
Product Type
Grooved Pin
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 1215
Double Shear Strength
5,880 lb
Pin Type
Type G

Description

Grooved Pin,1/4 in dia,1.5 in L,PK10, System of Measurement Inch, Pin Diameter 1/4 in, Large End Diameter 0.263 in, Small End Diameter 0.25 in, Shank Length 1 1/2 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.003 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 5,880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.