Zoro Homepage

Grooved Pin Type G 1215 25 PK

  • Mfr # GG1560750G2ZN

  • Zoro # G2718125


product price: $6.95
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.90

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG1560750G2ZN
Zoro #
G2718125
UPC #
848790013905
Country of Origin
United States

Dimensions

Pin Dia.
5/32 in
Overall Length
3/4 in
Large End Dia. Tolerance
+/-0.0015 in
Length Tolerance
+/-0.010 in
Small End Dia.
0.1562 in
Small End Dia. Tolerance
+/-0.002 in
Large End Dia.
0.166 in
Small End Diameter Tolerance
+/-0.002 in
Pin Diameter
5/32 in
Small End Diameter
0.156 in
Large End Diameter
0.166 in
Shank Length
3/4 in
Shank Length Tolerance
+/-0.01 in
Large End Diameter Tolerance
+/-0.002 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Standards
ASME B18.8.2, DIN 1469
Double Shear Strength (Lbs.)
2,300 lb
Material
Steel
Type
Type G
Finish
Zinc Plated
Rockwell Hardness
B85
Item
Grooved Pin,5/32 in dia,0.75 in L,PK25
Product Type
Grooved Pin
Manufacturer Location
Made in USA*
Double Shear Strength
2,300 lb
Pin Type
Type G
Material Grade/Class
Grade 1215

Description

Grooved Pin,5/32 in dia,0.75 in L,PK25, System of Measurement Inch, Pin Diameter 5/32 in, Large End Diameter 0.166 in, Small End Diameter 0.156 in, Shank Length 3/4 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.002 in, Small End Diameter Tolerance +/-0.002 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 2,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.