Zoro Homepage

Grooved Pin Type G 1215 25 PK

  • Mfr # GG2501250G2ZN

  • Zoro # G0248647


product price: $9.49
/pk 25, $0.38/ea

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2501250G2ZN
Zoro #
G0248647
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/4 in
Overall Length
1 1/4 in
Length Tolerance
+/-0.010 in
Small End Dia.
0.25 in
Small End Dia. Tolerance
+/-0.003 in
Large End Dia.
0.263 in
Large End Dia. Tolerance
+/-0.0025 in
Shank Length Tolerance
+/-0.01 in
Shank Length
1 in
Small End Diameter
0.25 in
Large End Diameter Tolerance
+/-0.003 in
Large End Diameter
0.263 in
Pin Diameter
1/4 in
Small End Diameter Tolerance
+/-0.003 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Standards
ASME B18.8.2, DIN 1469
Type
Type G
Item
Grooved Pin,1/4 in dia,1 in L,PK25
Material
Steel
Double Shear Strength (Lbs.)
5,880 lb
Rockwell Hardness
B85
Finish
Zinc Plated
Double Shear Strength
5,880 lb
Pin Type
Type G
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 1215
Product Type
Grooved Pin

Description

Grooved Pin,1/4 in dia,1 in L,PK25, System of Measurement Inch, Pin Diameter 1/4 in, Large End Diameter 0.263 in, Small End Diameter 0.25 in, Shank Length 1 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.003 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 5,880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.