Zoro Homepage

Grooved Pin Type G 1215 25 PK

  • Mfr # GG3751000G2ZN

  • Zoro # G2893721


product price: $26.39
/pk 25, $1.06/ea

Key Features

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG3751000G2ZN
Zoro #
G2893721
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
25/64 in
Overall Length
1 in
Large End Dia.
0.394 in
Length Tolerance
+/-0.010 in
Small End Dia.
0.375 in
Small End Dia. Tolerance
+/-0.005 in
Large End Dia. Tolerance
+/-0.0025 in
Pin Diameter
3/8 in
Shank Length Tolerance
+/-0.01 in
Shank Length
1 in
Small End Diameter
0.375 in
Large End Diameter Tolerance
+/-0.003 in
Small End Diameter Tolerance
+/-0.005 in
Large End Diameter
0.394 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Grooved Pin Type
Type G
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Standards
ASME B18.8.2, DIN 1469
Finish
Zinc Plated
Double Shear Strength (Lbs.)
11,000 lb
Rockwell Hardness
B85
Item
Grooved Pin,3/8 in dia,1 in L,PK25
Type
Type G
Material
Steel
Material Grade/Class
Grade 1215
Pin Type
Type G
Product Type
Grooved Pin
Double Shear Strength
11,000 lb
Manufacturer Location
Made in USA*

Description

Grooved Pin,3/8 in dia,1 in L,PK25, System of Measurement Inch, Pin Diameter 3/8 in, Large End Diameter 0.394 in, Small End Diameter 0.375 in, Shank Length 1 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.005 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 11,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.