Shop DRIV-LOK
Create Account
Slotted Spring Pin .500 in. Dia Carbon Steel Zinc Plated Pack - 10 Pieces, 5PK
- Mfr # SLTP5004000BT
- Zoro # G824178777
product price:Â
$
55.35
/pk of 5, $11.07/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTP5004000BT
- Zoro #
- G824178777
- UPC #
- -
- Country of Origin
- China
Description
Features Asme b18.8.2.. Slots allow for compression.. Rohs compliant.. Material - Carbon steel.. Series - Sltp.. Color / finish - Zinc plated.. Overall length - 4 in.. Nominal diameter - .5 in.. Diameter - .519 in.. Rockwell hardness rating - Rc43-52.. Double shear strength - 27100 lbs.. Callout size - .5 x 4 in.. Pack - 5.. Item weight - .64 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.