Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 1 1/4x7/32 L, Pk100 SLTP2191250CP

Spring Pin, Slot, 1 1/4x7/32 L, Pk100 (Discontinued)

  • Mfr # SLTP2191250CP
  • Zoro # G1865963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP2191250CP
Zoro #
G1865963
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/32 in
Fastener Length
1 1/4 in
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Chamfer Length (Max.)
0.065 in
Actual Dia. (Min.-Max)
0.226-0.232 in
Chamfer Length (Min.)
0.011 in
Chamfer Diameter
0.0214 in
Nominal Diameter
7/32 in
Overall Length
1-1/4"
Wall Thickness
0.048 in
Length Tolerance
+/-0.020 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Meets
ANSI/ASME B18.8.2
Finish
Passivated
Rockwell Hardness
RC43-52
Item
Spring Pin
Double Shear Strength (Lbs.)
5850
Type
Slotted
Material
420 Stainless Steel

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Nominal Diameter 7/32 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.