Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 5/32 in Outside Dia, 1-3/8 in L, Stainless Steel, 100 PK

  • Mfr # SLTP1561375CP

  • Zoro # G1673901


product price: $19.98
/pk 100, $0.20/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1561375CP
Zoro #
G1673901
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
1-3/8 in
Outside Dia.
5/32 in
Wall Thickness
0.032 in
Chamfer Diameter
0.0151 in
Chamfer Length (Min.)
0.01 in
Length Tolerance
+/-0.020 in
Chamfer Length (Max.)
0.048 in
Nominal Diameter
5/32 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Overall Length
1-3/8"
Maximum Chamfer Length
0.048 in
Outside Diameter Tolerance
+/-0.0025 in
Shank Length Tolerance
+/-0.020 in
Fits Minimum Hole Diameter
5/32 in
Fits Maximum Hole Diameter
5/32 in
Minimum Chamfer Length
0.01 in
Usable Length
1 3/8 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
2,750 lb
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 0.1645 In. dia,1.375 In. L,PK100, System of Measurement Inch, Pin Diameter 11/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 1 3/8 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length 0.01 in, Nominal Diameter 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.