This item is Discontinued.

Driv-Lok Spring Pin, Slot, 1 7/8x3/16 L, Pk100 SLTP1871875BT

Spring Pin, Slot, 1 7/8x3/16 L, Pk100 (Discontinued)

  • Mfr # SLTP1871875BT
  • Zoro # G3311996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1871875BT
Zoro #
G3311996
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in
Fastener Length
1 7/8 in
Chamfer Length (Min.)
0.011 in
Nominal Diameter
3/16 in
Chamfer Diameter
0.182 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Wall Thickness
0.040 in
Overall Length
1-7/8"
Actual Dia. (Min.-Max)
0.194-0.199 in
Length Tolerance
+/-0.020 in
Chamfer Length (Max.)
0.055 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
4150
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel
Rockwell Hardness
RC43-52
Item
Spring Pin
Finish
Zinc
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.182 in, Wall Thickness 0.040 in, Nominal Diameter 3/16 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.