Zoro Homepage

Spring Pin, Slot, 11/16x1/16 L, Pk100

  • Mfr # SLTP0620687CP

  • Zoro # G2576777


product price: $9.19
/pk 100, $0.09/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0620687CP
Zoro #
G2576777
UPC #
848790027414
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
11/16 in
Outside Dia.
1/16 in
Fastener Length
11/16 in
Nominal Diameter
1/16 in
Chamfer Length (Max.)
0.028 in
Overall Length
11/16"
Actual Dia. (Min.-Max)
0.066-0.069 in
Length Tolerance
+/-0.015 in
Wall Thickness
0.012 in
Chamfer Length (Min.)
0.007 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Chamfer Diameter
0.059 in
Usable Length
11/16 in
Minimum Chamfer Length
0.007 in
Fits Maximum Hole Diameter
1/16 in
Maximum Chamfer Length
0.028 in
Outside Diameter Tolerance
+/-0.0015 in
Shank Length Tolerance
+/-0.015 in
Fits Minimum Hole Diameter
1/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Type
Slotted
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
430 lb
Manufacturer Location
Made in USA*
Product Type
Spring Pin
End Type
Chamfered

Description

Slotted Spring Pin, 0.0675 In. dia,0.687 In. L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 11/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 11/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.