Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 1/2x1/4 L, Pk100 SLTP2500500CP

Spring Pin, Slot, 1/2x1/4 L, Pk100 (Discontinued)

  • Mfr # SLTP2500500CP
  • Zoro # G0254396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP2500500CP
Zoro #
G0254396
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/32 in
Fastener Length
1/2 in
Chamfer Length (Min.)
0.012 in
Chamfer Length (Max.)
0.065 in
Chamfer Diameter
0.245 in
Wall Thickness
0.048 in
Actual Dia. (Min.-Max)
0.258-0.264 in
Overall Length
1/2"
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Nominal Diameter
1/4 in
Length Tolerance
+/-0.015 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material
420 Stainless Steel
Type
Slotted
Item
Spring Pin
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
7050
Meets
ANSI/ASME B18.8.2
Finish
Passivated

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Nominal Diameter 1/4 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.