This item is Discontinued.

Driv-Lok 1/2 X 2-1/2 Slotted Pin Steel, Zinc SLTP5002500BT

1/2 X 2-1/2 Slotted Pin Steel, Zinc (Discontinued)

  • Mfr # SLTP5002500BT
  • Zoro # G2008447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP5002500BT
Zoro #
G2008447
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Fastener Length
2 1/2 in
Actual Dia. (Min.-Max)
0.513-0.524 in
Fits Hole Dia. (Min.-Max.)
0.500-0.510 in
Overall Length
2-1/2"
Nominal Diameter
1/2 in
Chamfer Diameter
0.485 in
Wall Thickness
0.094 in
Length Tolerance
+/-0.025 in
Chamfer Length (Min.)
0.025 in
Chamfer Length (Max.)
0.110 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Finish
Zinc
Material
Carbon Steel
Item
Spring Pin
Double Shear Strength (Lbs.)
27,100
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Nominal Diameter 1/2 in, Rockwell Hardness RC43-52, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.