Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 1/2x2 L, PK10 SLTP5002000CP

Spring Pin, Slot, 1/2x2 L, PK10 (Discontinued)

  • Mfr # SLTP5002000CP
  • Zoro # G0420664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP5002000CP
Zoro #
G0420664
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Fastener Length
2 in
Overall Length
2"
Chamfer Length (Min.)
0.025 in
Chamfer Length (Max.)
0.110 in
Length Tolerance
+/-0.020 in
Actual Dia. (Min.-Max)
0.513-0.524 in
Nominal Diameter
1/2 in
Chamfer Diameter
0.485 in
Wall Thickness
0.094 in
Fits Hole Dia. (Min.-Max.)
0.500-0.510 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Rockwell Hardness
RC43-52
Finish
Passivated
Material
420 Stainless Steel
Item
Spring Pin
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
27,100
Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Nominal Diameter 1/2 in, Rockwell Hardness RC43-52, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.