Zoro Homepage

Spring Pin, Slot, 13/16x5/64 L, Pk100

  • Mfr # SLTP0780875CP

  • Zoro # G0944982


product price: $14.15
/pk 100, $0.14/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0780875CP
Zoro #
G0944982
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/64 in
Shank Length
13/16 in
Outside Dia.
5/64 in
Fastener Length
13/16 in
Overall Length
13/16"
Nominal Diameter
5/64 in
Chamfer Diameter
0.075 in
Chamfer Length (Min.)
0.008 in
Length Tolerance
+/-0.015 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Wall Thickness
0.018 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Chamfer Length (Max.)
0.032 in
Minimum Chamfer Length
0.008 in
Outside Diameter Tolerance
+/-0.0015 in
Fits Minimum Hole Diameter
5/64 in
Shank Length Tolerance
+/-0.015 in
Maximum Chamfer Length
0.032 in
Fits Maximum Hole Diameter
5/64 in
Usable Length
7/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Double Shear Strength (Lbs.)
800 lb
Type
Slotted
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Product Type
Spring Pin
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 0.0845 In. dia,0.875 In. L,PK100, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 7/8 in, Maximum Chamfer Length 0.032 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.