Zoro Homepage

Spring Pin, Slot, 1/4x3 1/4 L, Pk25

  • Mfr # SLTP2503250CP

  • Zoro # G3300157


product price: $29.59
/pk 25, $1.18/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP2503250CP
Zoro #
G3300157
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
3-1/4 in
Outside Dia.
1/4 in
Fastener Length
3 1/4 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Chamfer Diameter
0.245 in
Wall Thickness
0.048 in
Length Tolerance
+/-0.030 in
Chamfer Length (Max.)
0.065 in
Actual Dia. (Min.-Max)
0.258-0.264 in
Overall Length
3-1/4"
Nominal Diameter
1/4 in
Chamfer Length (Min.)
0.012 in
Shank Length Tolerance
+/-0.030 in
Usable Length
3 1/4 in
Fits Maximum Hole Diameter
1/4 in
Fits Minimum Hole Diameter
1/4 in
Maximum Chamfer Length
0.065 in
Outside Diameter Tolerance
+/-0.003 in
Minimum Chamfer Length
0.012 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
7,050 lb
Rockwell Hardness
RC43-52
Type
Slotted
Product Type
Spring Pin
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 0.261 In. dia,3.25 In. L,PK25, System of Measurement Inch, Pin Diameter 17/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3 1/4 in, End Type Chamfered, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 3 1/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.012 in, Nominal Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.