Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 1/8 in Outside Dia, 1/4 in L, Stainless Steel, 100 PK

  • Mfr # SLTP1250250CP

  • Zoro # G3037684


product price: $7.79
/pk 100, $0.08/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1250250CP
Zoro #
G3037684
UPC #
848790028497
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
1/4 in
Outside Dia.
1/8 in
Chamfer Length (Max.)
0.044 in
Chamfer Diameter
0.122 in
Nominal Diameter
1/8 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Overall Length
1/4"
Wall Thickness
0.028 in
Length Tolerance
+/-0.015 in
Chamfer Length (Min.)
0.008 in
Fits Minimum Hole Diameter
1/8 in
Maximum Chamfer Length
0.044 in
Fits Maximum Hole Diameter
1/8 in
Shank Length Tolerance
+/-0.015 in
Outside Diameter Tolerance
+/-0.0019995 in
Minimum Chamfer Length
0.008 in
Usable Length
1/4 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
1,875 lb
Meets
ANSI/ASME B18.8.2
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 0.133 In. dia,0.25 In. L,PK100, System of Measurement Inch, Pin Diameter 9/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.