Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 1/8 in Outside Dia, 1/4 in L, Steel, 250 PK

  • Mfr # SLTP1250250BT

  • Zoro # G2127106


product price: $15.79
/pk 250, $0.06/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Shank Length
1/4 in
Material
Steel
Material Grade/Class
Grade 1070/Grade 1081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1250250BT
Zoro #
G2127106
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
1/4 in
Outside Dia.
1/8 in
Overall Length
1/4"
Chamfer Length (Min.)
0.008 in
Chamfer Length (Max.)
0.044 in
Length Tolerance
+/-0.015 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Wall Thickness
0.028 in
Nominal Diameter
1/8 in
Chamfer Diameter
0.122 in
Outside Diameter Tolerance
+/-0.002 in
Fits Maximum Hole Diameter
1/8 in
Minimum Chamfer Length
0.008 in
Maximum Chamfer Length
0.044 in
Shank Length Tolerance
+/-0.015 in
Usable Length
1/4 in
Fits Minimum Hole Diameter
1/8 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 1070/Grade 1081
Finish
Zinc Plated
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
1,875 lb
Rockwell Hardness
RC43-52
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 0.133 In. dia,0.25 In. L,PK250, System of Measurement Inch, Pin Diameter 9/64 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Zinc Plated, Usable Length 1/4 in, End Type Chamfered, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1/4 in, Maximum Chamfer Length 0.044 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products