Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLTP1872000BT
Zoro #
G1642112
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3/16 in
Fastener Length
2 in
Overall Length
2"
Chamfer Length (Max.)
0.055 in
Chamfer Length (Min.)
0.011 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Nominal Diameter
3/16 in
Chamfer Diameter
0.182 in
Length Tolerance
+/-0.020 in
Wall Thickness
0.040 in
Details
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Carbon Steel
Rockwell Hardness
RC43-52
Finish
Zinc
Item
Spring Pin
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
4150
Pin Type
Slotted
Description
Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.182 in, Wall Thickness 0.040 in, Nominal Diameter 3/16 in, Rockwell Hardness RC43-52, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.