Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 3/16x2 1/2 L, Pk50 SLTP1872500CP

Spring Pin, Slot, 3/16x2 1/2 L, Pk50 (Discontinued)

  • Mfr # SLTP1872500CP
  • Zoro # G0430963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP1872500CP
Zoro #
G0430963
UPC #
848790030322
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in
Fastener Length
2 1/2 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Nominal Diameter
3/16 in
Length Tolerance
+/-0.025 in
Chamfer Length (Max.)
0.055 in
Wall Thickness
0.040 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Chamfer Diameter
0.182 in
Overall Length
2-1/2"
Chamfer Length (Min.)
0.011 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Rockwell Hardness
RC43-52
Finish
Passivated
Meets
ANSI/ASME B18.8.2
Item
Spring Pin
Double Shear Strength (Lbs.)
4150
Material
420 Stainless Steel
Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.182 in, Wall Thickness 0.040 in, Nominal Diameter 3/16 in, Rockwell Hardness RC43-52, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.