Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 3/4x5/64 L, PK100 SLTP0780750CP

Spring Pin, Slot, 3/4x5/64 L, PK100 (Discontinued)

  • Mfr # SLTP0780750CP
  • Zoro # G0842353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0780750CP
Zoro #
G0842353
UPC #
848790027780
Country of Origin
United States

Dimensions

Outside Dia.
5/64 in
Fastener Length
3/4 in
Chamfer Length (Max.)
0.032 in
Nominal Diameter
5/64 in
Overall Length
3/4"
Chamfer Diameter
0.075 in
Wall Thickness
0.018 in
Chamfer Length (Min.)
0.008 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Length Tolerance
+/-0.015 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Standards
AISI 1070 - 1080
Meets
ANSI/ASME B18.8.2
Finish
Passivated
Material
420 Stainless Steel
Type
Slotted
Double Shear Strength (Lbs.)
800
Item
Spring Pin
Rockwell Hardness
RC43-52

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Nominal Diameter 5/64 in, Standards AISI 1070 - 1080, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.