Zoro Homepage

Spring Pin, Slot, 3/4x7/32 L, PK100

  • Mfr # SLTP2190750CP

  • Zoro # G3053337


product price: $24.39
/pk 100, $0.24/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP2190750CP
Zoro #
G3053337
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/32 in
Shank Length
3/4 in
Outside Dia.
7/32 in
Fastener Length
3/4 in
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Overall Length
3/4"
Length Tolerance
+/-0.015 in
Actual Dia. (Min.-Max)
0.226-0.232 in
Chamfer Diameter
0.0214 in
Chamfer Length (Min.)
0.011 in
Wall Thickness
0.048 in
Nominal Diameter
7/32 in
Chamfer Length (Max.)
0.065 in
Fits Minimum Hole Diameter
7/32 in
Usable Length
3/4 in
Shank Length Tolerance
+/-0.015 in
Fits Maximum Hole Diameter
7/32 in
Minimum Chamfer Length
0.011 in
Maximum Chamfer Length
0.065 in
Outside Diameter Tolerance
+/-0.003 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
5,850 lb
Meets
ANSI/ASME B18.8.2
Type
Slotted
Product Type
Spring Pin
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 7/32 In. dia,0.75 In. L,PK100, System of Measurement Inch, Pin Diameter 7/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Fits Minimum Hole Diameter 7/32 in, Fits Maximum Hole Diameter 7/32 in, Shank Length 3/4 in, Maximum Chamfer Length 0.065 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.