This item is Discontinued.

Driv-Lok Spring Pin, Slot, 3/8x2 1/4 L, Pk25 SLTP3752250BT

Spring Pin, Slot, 3/8x2 1/4 L, Pk25 (Discontinued)

  • Mfr # SLTP3752250BT
  • Zoro # G3221181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP3752250BT
Zoro #
G3221181
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Fastener Length
2 1/4 in
Nominal Diameter
3/8 in
Actual Dia. (Min.-Max)
0.385-0.395 in
Fits Hole Dia. (Min.-Max.)
0.375-0.382 in
Wall Thickness
0.077 in
Chamfer Diameter
0.368 in
Overall Length
2-1/4"
Chamfer Length (Min.)
0.016 in
Chamfer Length (Max.)
0.095 in
Length Tolerance
+/-0.025 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Rockwell Hardness
RC43-52
Item
Spring Pin
Meets
ANSI/ASME B18.8.2
Finish
Zinc
Material
Carbon Steel
Double Shear Strength (Lbs.)
16,300
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Nominal Diameter 3/8 in, Rockwell Hardness RC43-52, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.