Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLTP3121750BT
Zoro #
G0935252
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5/16 in
Fastener Length
1 3/4 in
Length Tolerance
+/-0.020 in
Chamfer Length (Min.)
0.014 in
Nominal Diameter
5/16 in
Actual Dia. (Min.-Max)
0.321-0.330 in
Chamfer Diameter
0.306 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Chamfer Length (Max.)
0.080 in
Overall Length
1-3/4"
Wall Thickness
0.062 in
Details
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Carbon Steel
Finish
Zinc
Item
Spring Pin
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
10,800
Pin Type
Slotted
Description
Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Nominal Diameter 5/16 in, Rockwell Hardness RC43-52, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.