Zoro Homepage

Spring Pin, Slot, 5/16x2 1/4 L, Pk25

  • Mfr # SLTP3122250CP

  • Zoro # G0734912


product price: $25.59
/pk 25, $1.02/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP3122250CP
Zoro #
G0734912
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Shank Length
2-1/4 in
Outside Dia.
5/16 in
Fastener Length
2 1/4 in
Chamfer Diameter
0.306 in
Chamfer Length (Min.)
0.014 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Wall Thickness
0.062 in
Chamfer Length (Max.)
0.08 in
Length Tolerance
+/-0.025 in
Overall Length
2-1/4"
Nominal Diameter
5/16 in
Actual Dia. (Min.-Max)
0.321-0.330 in
Minimum Chamfer Length
0.014 in
Outside Diameter Tolerance
+/-0.0045 in
Shank Length Tolerance
+/-0.025 in
Maximum Chamfer Length
0.08 in
Fits Maximum Hole Diameter
5/16 in
Usable Length
2 1/4 in
Fits Minimum Hole Diameter
5/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Double Shear Strength (Lbs.)
10,800 lb
Type
Slotted
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Product Type
Spring Pin
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 0.3255 In. dia,2.25 In. L,PK25, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.