This item is Discontinued.

Driv-Lok Spring Pin, Slot, 5/64x1 1/2 L, Pk500 SLTP0781500BT

Spring Pin, Slot, 5/64x1 1/2 L, Pk500 (Discontinued)

  • Mfr # SLTP0781500BT
  • Zoro # G1534276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0781500BT
Zoro #
G1534276
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/2 in
Chamfer Diameter
0.075 in
Chamfer Length (Min.)
0.008 in
Nominal Diameter
5/64 in
Chamfer Length (Max.)
0.032 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Wall Thickness
0.018 in
Length Tolerance
+/-0.020 in
Overall Length
1-1/2"

Details

System of Measurement
Inch
Fastener Finish
Zinc
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
800
Material
Carbon Steel
Item
Spring Pin
Meets
ANSI/ASME B18.8.2
Finish
Zinc
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Nominal Diameter 5/64 in, Rockwell Hardness RC43-52, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.