Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Driv-Lok Spring Pin, Slot, 7/16x1 3/4 L, Pk25 SLTP4371750BT

Spring Pin, Slot, 7/16x1 3/4 L, Pk25 (Discontinued)

  • Mfr # SLTP4371750BT
  • Zoro # G3359657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP4371750BT
Zoro #
G3359657
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/16 in
Fastener Length
1 3/4 in
Nominal Diameter
7/16 in
Wall Thickness
0.077 in
Overall Length
1-3/4"
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in
Chamfer Length (Max.)
0.095 in
Chamfer Diameter
0.430 in
Length Tolerance
+/-0.020 in
Actual Dia. (Min.-Max)
0.448-0.459 in
Chamfer Length (Min.)
0.017 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
19,800
Item
Spring Pin
Finish
Zinc
Rockwell Hardness
RC43-52
Type
Slotted
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.430 in, Wall Thickness 0.077 in, Nominal Diameter 7/16 in, Rockwell Hardness RC43-52, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.