Zoro Homepage

Spring Pin, Slot, 7/16x2 1/2 L, PK10

  • Mfr # SLTP4372500CP

  • Zoro # G2672214


product price: $24.19
/pk 10, $2.42/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP4372500CP
Zoro #
G2672214
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/16 in
Shank Length
2-1/2 in
Outside Dia.
7/16 in
Fastener Length
2 1/2 in
Length Tolerance
+/-0.025 in
Wall Thickness
0.077 in
Chamfer Diameter
0.43 in
Nominal Diameter
7/16 in
Overall Length
2-1/2"
Actual Dia. (Min.-Max)
0.448-0.459 in
Chamfer Length (Max.)
0.095 in
Chamfer Length (Min.)
0.017 in
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in
Shank Length Tolerance
+/-0.025 in
Fits Minimum Hole Diameter
7/16 in
Outside Diameter Tolerance
+/-0.0055 in
Maximum Chamfer Length
0.095 in
Usable Length
2 1/2 in
Fits Maximum Hole Diameter
7/16 in
Minimum Chamfer Length
0.017 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
19,800 lb
Type
Slotted
Meets
ANSI/ASME B18.8.2
Product Type
Spring Pin
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 0.4535 In. dia,2.5 In. L,PK10, System of Measurement Inch, Pin Diameter 29/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/2 in, End Type Chamfered, Chamfer Diameter 0.43 in, Wall Thickness 0.077 in, Fits Minimum Hole Diameter 7/16 in, Fits Maximum Hole Diameter 7/16 in, Shank Length 2 1/2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length 0.017 in, Nominal Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.