Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 7/16x3 In L, Pk25 SLTP4373000BT

Spring Pin, Slot, 7/16x3 In L, Pk25 (Discontinued)

  • Mfr # SLTP4373000BT
  • Zoro # G0664097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP4373000BT
Zoro #
G0664097
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/16 in
Fastener Length
3 in
Length Tolerance
+/-0.025 in
Wall Thickness
0.077 in
Actual Dia. (Min.-Max)
0.448-0.459 in
Chamfer Diameter
0.430 in
Chamfer Length (Min.)
0.017 in
Overall Length
3"
Chamfer Length (Max.)
0.095 in
Nominal Diameter
7/16 in
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070 and 1080
Fastener Finish
Zinc Plated
Finish
Zinc
Double Shear Strength (Lbs.)
19,800
Type
Slotted
Item
Spring Pin
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.430 in, Wall Thickness 0.077 in, Nominal Diameter 7/16 in, Rockwell Hardness RC43-52, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.