Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Slot, 9/16x1/16 L, Pk100

  • Mfr # SLTP0620562CP

  • Zoro # G2691053


product price: $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP0620562CP
Zoro #
G2691053
UPC #
848790027360
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
9/16 in
Outside Dia.
1/16 in
Fastener Length
9/16 in
Nominal Diameter
1/16 in
Length Tolerance
+/-0.015 in
Chamfer Diameter
0.059 in
Actual Dia. (Min.-Max)
0.066-0.069 in
Chamfer Length (Max.)
0.028 in
Wall Thickness
0.012 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Overall Length
9/16"
Chamfer Length (Min.)
0.007 in
Outside Diameter Tolerance
+/-0.0015 in
Shank Length Tolerance
+/-0.015 in
Maximum Chamfer Length
0.028 in
Usable Length
9/16 in
Minimum Chamfer Length
0.007 in
Fits Minimum Hole Diameter
1/16 in
Fits Maximum Hole Diameter
1/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Double Shear Strength (Lbs.)
430 lb
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Type
Slotted
End Type
Chamfered
Manufacturer Location
Made in USA*
Product Type
Spring Pin

Description

Slotted Spring Pin, 0.0675 In. dia,0.562 In. L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 9/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.