Zoro Homepage

Spring Pin, Slot, 9/16x3/32 L, Pk100

  • Mfr # SLTP0940562CP

  • Zoro # G0730861


product price: $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0940562CP
Zoro #
G0730861
UPC #
848790028152
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in
Shank Length
9/16 in
Outside Dia.
3/32 in
Fastener Length
9/16 in
Actual Dia. (Min.-Max)
0.099-0.103 in
Fits Hole Dia. (Min.-Max.)
0.094-0.097 in
Overall Length
9/16"
Nominal Diameter
3/32 in
Length Tolerance
+/-0.015 in
Chamfer Length (Max.)
0.038 in
Chamfer Diameter
0.091 in
Wall Thickness
0.022 in
Chamfer Length (Min.)
0.008 in
Outside Diameter Tolerance
+/-0.0019995 in
Maximum Chamfer Length
0.038 in
Fits Minimum Hole Diameter
3/32 in
Shank Length Tolerance
+/-0.015 in
Usable Length
9/16 in
Minimum Chamfer Length
0.008 in
Fits Maximum Hole Diameter
3/32 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
420
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Type
Slotted
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
1,150 lb
End Type
Chamfered
Manufacturer Location
Made in USA*
Product Type
Spring Pin

Description

Slotted Spring Pin, 0.101 In. dia,0.562 In. L,PK100, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length 0.008 in, Nominal Diameter 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.