Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 5/16 in Outside Dia, 4 in L, Stainless Steel, 10 PK

  • Mfr # SLTP3124000CP

  • Zoro # G1517311


product price: $18.59
/pk 10, $1.86/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP3124000CP
Zoro #
G1517311
UPC #
848790031800
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Shank Length
5 in
Outside Dia.
5/16 in
Chamfer Diameter
0.306 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Chamfer Length (Max.)
0.08 in
Nominal Diameter
5/16 in
Length Tolerance
+/-0.030 in
Wall Thickness
0.062 in
Overall Length
4"
Chamfer Length (Min.)
0.014 in
Usable Length
4 in
Fits Maximum Hole Diameter
5/16 in
Maximum Chamfer Length
0.08 in
Shank Length Tolerance
+/-0.030 in
Fits Minimum Hole Diameter
5/16 in
Outside Diameter Tolerance
+/-0.0045 in
Minimum Chamfer Length
0.014 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, REACH Compliant, RoHS Compliant
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
10,800 lb
Rockwell Hardness
RC43-52
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 0.3255 In. dia,4 In. L,Slotted,PK10, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.