Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Drive Medical Knocked Down Commode Chair Drop Arm Steel Back Bar up to 300 lbs 11125KD-1

Knocked Down Commode Chair Drop Arm Steel Back Bar up to 300 lbs (Discontinued)

  • Mfr # 11125KD-1
  • Zoro # G501195677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11125KD-1
Zoro #
G501195677
UPC #
822383227498
Country of Origin
China

Dimensions

Size
Deluxe

Details

Material
Steel Frame
Color
Gray

Description

Package Count: 1
The Drive Deluxe Steel Drop-Arm Commode, with knock down frame, makes it easy to set up and take down. A commode provides toilet assistance for individuals who have limited mobility and need to have a commode at bedside or in a room where they spend the most time. At 18 pounds, the commode can be moved around as needed. An important design feature is the drop-arm mechanism that releases to remove the armrest obstruction when patient needs a lateral transfer. The armrests and back are also plastic for support and for added comfort during use.
  • 300-lb weight capacity
  • Drop-arm allows for lateral transfers
  • Height adjustable
  • Commode bucket with handle and shield
  • Rubber feet keeps commode in place
  • Sturdy steel construction
  • Easy to clean
  • Powder coated for durable finish
  • Eash to knock down for storage
  • Comfortable plastic seat, back and armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.